Shop All Door Weatherstripping & Door Seals
Zero
Black Weatherstripping 8042SBK
Mfr # 8042SBK
Zoro # G1302553
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Mounting Type Adhesive
- Insert Color Black
- Product Type Door Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 8042SBK
- Zoro # G1302553
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | Black |
Item | Black Weatherstripping 8042SBK |
Mounting Type | Adhesive |
Insert Color | Black |
Product Type | Door Seal |
Description
Black Weatherstripping 8042SBK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 6" (6SSB32D)
- FOSS FLOORS HIghland 18" x 18" N29 Chestnut Carpet Tiles - 16PK (7ND4N2916PK)
- DELANEY HARDWARE DOOR SAVER 3 HINGE PIN DOOR STOP US15 (402434)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (PE1000)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- M-D 43304 Weatherstrip, 1 in W, 1 in Thick, 84 in L, Aluminum, White (43343)
- ZORO SELECT Foam Seal, 10 ft., 1/2 in. W, Black, Rubber (2RRF1)
- M-D Black AluminumVinyl Jamb Kit For Door Jambs 84 in L X 15 in (11825)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (D608A-96)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160V-48"x84)
- PRIME-LINE 7/8 in. to 1-3/8 in. x 7 ft. Black Vinyl Sliding Screen Door Weatherstrip Single Pack (PL 14696)
- Zero Door Bottoms, Thresholds & Seals