Shop All Door Weatherstripping & Door Seals
Zero
Black Weatherstripping 488S-BK216
Mfr # 488S-BK216
Zoro # G1173909
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Mounting Type Adhesive
- Insert Color Black
- Product Type Smoke Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 488S-BK216
- Zoro # G1173909
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | Black |
Item | Black Weatherstripping 488S-BK216 |
Mounting Type | Adhesive |
Insert Color | Black |
Product Type | Smoke Seal |
Description
Black Weatherstripping 488S-BK216
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL562)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (75B3X1/8-250)
- STOCKCAP S Caps-0.187-0.500-0.038-701-89-BLACK, 100PK (754241)
- KEYLESS FACTORY KeylessFactory: Sprinter GMT46 Chip w/ HU64 Blade (RFK-MB-T46)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- TOWER SEALANTS M-D Brown Vinyl Weather Stripping For Garage Door 7 ft. L X 3/4 in. (87726)
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 4ft (303 AS 1" X 48+2)
- TOWER SEALANTS M-D White Aluminum Weatherstrip Set For Door Jambs (01958)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-48)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (45061DNB48)
- PEMKO S771C8 8' Prene Adhesive Backed Fire and Smoke Gasketing Clear Aluminum (S771C8)
- Zero Door Accessories