Shop All Door Weatherstripping & Door Seals
Zero
Black Weatherstripping 188S-BK228
Mfr # 188S-BK228
Zoro # G1302499
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Mounting Type Adhesive
- Insert Color Black
- Product Type Door Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 188S-BK228
- Zoro # G1302499
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | Black |
Item | Black Weatherstripping 188S-BK228 |
Mounting Type | Adhesive |
Insert Color | Black |
Product Type | Door Seal |
Description
Black Weatherstripping 188S-BK228
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Storeroom (B-AU5405LN x 626)
- RENIN Renin 72 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2460IAFGE072080)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-1550DM1-SC)
- STRYBUC Double Flush II Glazing Clip (90-572)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- STRYBUC White Sweep Seal Weatherstrip (63-170)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.75 in (RS1024-50)
- ZORO SELECT Door Frame Weatherstrip, Brown, 108 In (5MFH4)
- PEMKO Fire and Smoke Seal, 8 ft., White, Silicone (S772W8)
- M-D Foam Tape1/2X3/4X10' Gry (02311)
- ZORO SELECT Weatherstrip Sweep, Vinyl Insert, 36" L (900-8179M)
- Zero Door Weatherstripping & Door Seals