Shop All Door Weatherstripping & Door Seals
Zero
Black Weatherstripping 188S-BK204
Mfr # 188S-BK204
Zoro # G1302474
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Mounting Type Adhesive
- Insert Color Black
- Product Type Door Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 188S-BK204
- Zoro # G1302474
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | Black |
Item | Black Weatherstripping 188S-BK204 |
Mounting Type | Adhesive |
Insert Color | Black |
Product Type | Door Seal |
Description
Black Weatherstripping 188S-BK204
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA DormaKaba Multi-Family Electric Mortise Lock (RM1100S-26D)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 3/16 in. Thick with Self-Adhesive Backing 8 Pack (MP76650)
- SARGENT Rim, Exit Device, Heavy Duty, Grade 1 (8888F 32D)
- AMERIMAX HOME PRODUCTS Amerimax 4621 Downspout Extension, 24 in L Extended, Vinyl, Black (4621)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- TOWER SEALANTS M-D Silver Aluminum Weatherstrip Kit For Door Jambs 7 ft. L X 7/8 in. (49002)
- HOMAX Caulk Remover Tool (2407)
- PEMKO S44BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL17)
- FROST KING Weatherstrip Epdm Adh 17Ft Wht (V25W)
- ALL-SOURCE 1/2in. W x 3/8in. T x 10' L Gray Foam Weatherstrip Tape (V445HDI)
- PEMKO Double Door Weatherstrip, Nylon, 8ft L (GG18041CNB96)
- Zero Door Accessories