Shop All Door Thresholds
Zero
Aluminum Threshold 655A74223
Mfr # 655A74223
Zoro # G1173699
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 655A74223
- Zoro # G1173699
- Country of Origin United States
- Category Door Thresholds
Details
Finish | Aluminum |
Item | Aluminum Threshold 655A74223 |
Flange Material | Aluminum |
Description
Aluminum Threshold 655A74223
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613DKB-36)
- MASTER LOCK Extension Kit, Multi-Use, Silver (3630-0320)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (7000C-630)
- HILLMAN KeyKrafter Universal House Key Blank 2028 SC4D Single For Schlage Locks, 4PK (532028)
- ZERO Clear Anodized Aluminum Threshold 545A36 (545A36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428EDKB-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 48in L, 3-3/4in W (8135NDKB-48)
- M-D M-D Th200 Inswing Extenders 2 in. X 36 in. (67106)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613DKB-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 3-1/2in.W (398-48)
- Zero Door Bottoms, Thresholds & Seals