Shop All Automotive Radiators
This Product is Discontinued
Zerex
Radiator Super Sealer, 14.5 oz. (Discontinued)
Mfr # ZXC03
Zoro # G2614972
This Product is Discontinued
Key Features
- Boiling Point (F) 212 Degrees F
- Color Clear
- Size 14.5 oz
- Size/Net Weight 14.5 oz
- For Use With Most Common Make Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zerex
- MFR # ZXC03
- Zoro # G2614972
- UPC # 028882500036
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Size | 14.5 oz |
Size/Net Weight | 14.5 oz |
Container Size | 14.5 oz |
Details
Boiling Point (F) | 212 Degrees F |
Color | Clear |
For Use With | Most Common Make Engines |
Application | For Autos/Light Duty Trucks |
Container Type | Bottle |
Item | Radiator Sealer |
Appearance | Clear |
Boiling Point | 212 Degrees F |
Description
Radiator Sealer, Container Type Bottle, Container Size 14.5 oz, Boiling Point 212 Degrees F, Standards -, Color Clear, Specific Gravity -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.