Shop All Anti-Freeze & Coolants
Zerex
G-48 Antifreeze, 55 gal., Drum
Mfr # 874078
Zoro # G2478632
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 55 gal
- Application Cars, Heavy Duty Vehicles, Light-Duty Trucks
- Type Ready-to-Use
- For Use With Automotive, Detroit Diesel, Passenger Cars and Light Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerex
- MFR # 874078
- Zoro # G2478632
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
G-48 Antifreeze, Coolant Type HOAT, Series G48, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Smooth Quarter Turn Deck Plate - White - 6" (336160-1)
- BAJA DESIGNS LP6 PRO 6 INCH LED DRIVING/COMBO BAJA DESIGNS (270003)
- WESTWARD Lug, 2 ga, 5/16 In, Crimp/Solder, PK2 (23YZ75)
- WIX FILTERS AUDI 79-83/NISSAN TKS 67-86/VOLVO 81-84/ (51452)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXGO5RU1)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXEDRU1)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXELRU1)
- ZEREX Antifreeze Coolant, 1 gal., Concentrate (ZXEL1)
- ZEREX Antifreeze Coolant, 1 gal., RTU (846437)
- ZEREX Antifreeze Coolant, 55 gal., RTU (ZXRU2)
- GENUINE Antifreeze Genuine Blue Blue Fs Genuine, 82141467704 (82141467704)
- Zerex Anti-Freeze & Coolants