Shop All Anti-Freeze & Coolants
Zerex
G-48 Antifreeze, 275 gal., Tote
Mfr # 811877
Zoro # G2477856
product price: $5,854.99
/ea
Free Shipping & Returns
$5,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 275 gal
- Application Cars, Heavy Duty Vehicles, Light-Duty Trucks
- Type Concentrated
- For Use With Automotive, Detroit Diesel, Passenger Cars and Light Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerex
- MFR # 811877
- Zoro # G2477856
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 275 gal |
Container Size | 275 gal |
Size/Net Weight | 275 gal |
Description
G-48 Antifreeze, Coolant Type HOAT, Series G48, Container Type Tote, Container Size 275 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES SR-SERIES PRO 6" SPOT MIDNIGHT (906213BLK)
- KOHLER Oil Filter, 3 7/16 In. (52 050 02-S1)
- ILC Replacement For GE GENERAL ELECTRIC GE H7635 (WW-1YD3-2)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4RB549 (SLBT4RB549)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXEDRU1)
- ZEREX Antifreeze Coolant, Green, 275 gal. Size (808135)
- ZEREX G-48 Antifreeze, 55 gal., Drum (874078)
- ZEREX Antifreeze Coolant, 55 gal., RTU (ZXELRU2)
- ZEREX G-48 Antifreeze, 1 gal., Bottle (861583)
- ZEREX Antifreeze Coolant, 55 gal., RTU (ZXRU2)
- MOTORCRAFT ANTI-FREEZE (VC13DLD)
- Zerex Anti-Freeze & Coolants