Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, Yellow, 55 gal. Size
Mfr # 719008
Zoro # G6258469
original price:
$890.99
14% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$760.99
Free 30-Day Returns
Key Features
- Color Yellow
- Size 55 gal
- Application Car, Light-Duty Trucks
- Type Concentrated
- For Use With Passenger Cars and Light Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zerex
- MFR # 719008
- Zoro # G6258469
- UPC # 028882719087
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Antifreeze Coolant, Coolant Type IAT, Series Multi-Vehicle, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clamp Crimp, Neg, 1/0, PK5 (4010-005N)
- BUYERS PRODUCTS Backpack Blower Rack, 35 lb. (LT20)
- TAYLOR Low Freeboard Fender (31006)
- PERFORMANCE TOOL 40 In Plastic Creeper With 6 Casters, W85006 (W85006)
- ZEREX G-48 Antifreeze, 275 gal., Tote (811877)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (ZXED2)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXPCRU1)
- ZEREX Antifreeze Coolant, 1 gal., Concentrated (ZXED1)
- ZEREX Antifreeze Coolant, Green, 55 gal. Size (ZXPCRU2)
- ZEREX Antifreeze Coolant, 1 gal., RTU (846437)
- HERCULES Cryo-Tek 35267 55 Gallon Original Antifreeze (83535267)
- Zerex Anti-Freeze & Coolants