Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, Pink, 55 gal. Size
Mfr # 813055
Zoro # G6571271
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,006.99
Free 30-Day Returns
Key Features
- Color Pink
- Size 55 gal
- Application Heavy-Duty Trucks
- Type Concentrated
- For Use With Heavy Duty Diesel Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zerex
- MFR # 813055
- Zoro # G6571271
- UPC # 028882633222
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Antifreeze Coolant, Coolant Type IAT, Series Fully Formulated Heavy Duty, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Pink, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC GBJ003A, 3 Ton, 4.13 in Stroke, Hydraulic Industrial Bottle Jack (GBJ003A)
- DORMAN Lighter Receptacle, 56485 (56485)
- SCANSTRUT DS40-P Cable Seal - black (DS40-P-BLK)
- TIMKEN TAPERED ROLLER BEARING CONE (663)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXEDRU1)
- ZEREX Antifreeze Coolant, Blue, 1 gal. Sz, 7.1 pH (859537)
- ZEREX Antifreeze Coolant, 1 gal., Concentrated (ZXED1)
- ZEREX Antifreeze Coolant, Pink, 55 gal. Size (813053)
- ZEREX Asian Antifreeze, 1 gal., RTU (675130)
- ZEREX Antifreeze Coolant, 55 gal., RTU (ZXELRU2)
- PRESTONE Tester Coolant Prestone (AF1420)
- Zerex Anti-Freeze & Coolants