Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, Pink, 275 gal. Size
Mfr # 813054
Zoro # G6541549
product price: $2,444.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,444.99
Free 30-Day Returns
Key Features
- Color Pink
- Size 275 gal
- Application Car, Light-Duty Trucks
- Type Ready-to-Use
- For Use With Heavy Duty Diesel Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerex
- MFR # 813054
- Zoro # G6541549
- UPC # 028882633239
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 275 gal |
Size/Net Weight | 275 gal |
Container Size | 275 gal |
Description
Antifreeze Coolant, Coolant Type IAT, Series Fully Formulated Heavy Duty, Container Type Tote, Container Size 275 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Pink, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -33 Degrees F, Boiling Point 226 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Combination, P553548 (P553548)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (021-0133 DL-WH)
- REED DOUBLE END VALVE WHEEL WRENCH (VW10)
- MOTORMITE Fuel Hose Clamp Kit, 90099 (90099)
- ZEREX G-40 Antifreeze, 1 gal., Bottle (861399)
- ZEREX Antifreeze Coolant, 1 gal., Concentrate (846439)
- ZEREX Antifreeze Coolant, Yellow, 55 gal. Size (719008)
- ZEREX Antifreeze Coolant, 1 gal., Concentrate (ZXEL1)
- ZEREX Antifreeze Coolant, Green, 275 gal. Size (808135)
- ZEREX G-48 Antifreeze, 55 gal., Drum (874078)
- PENTOSIN Engine Coolant / Antifreeze (8113106)
- Zerex Anti-Freeze & Coolants