Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, Green, 275 gal. Size
Mfr # 734250
Zoro # G6539108
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,009.99
Free 30-Day Returns
Key Features
- Color Green
- Size 275 gal
- Application Car, Light-Duty Trucks
- Type Concentrated
- For Use With Passenger Cars, Light Trucks And Heavy Duty Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zerex
- MFR # 734250
- Zoro # G6539108
- UPC # 028882000383
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 275 gal |
Size/Net Weight | 275 gal |
Container Size | 275 gal |
Description
Antifreeze Coolant, Coolant Type IAT, Series Original Green, Container Type Tote, Container Size 275 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIELDS flex 2 Water Exhaust Series 250 Hose with Wire, 4" x 4' (116-250-4000-48)
- EDM ZAP PARTS Oil Safe Utility Lid, Light Green, 100205 (100205)
- BALDWIN FILTERS Air Filter, 7-3/16 x 4-1/16 in. (PA3773)
- GROTE Lamp, 9 Diode, 2 In., LED, Red (G3002)
- ZEREX Antifreeze Coolant, Blue, 1 gal. Sz, 7.5 pH (861398)
- ZEREX Antifreeze Coolant, Pink, 275 gal. Size (813054)
- ZEREX G-48 Antifreeze, 275 gal., Tote (801972)
- ZEREX Antifreeze Coolant, 55 gal., RTU (846438)
- ZEREX Antifreeze Coolant, 55 gal., RTU (ZXELRU2)
- ZEREX Antifreeze Coolant, 32 oz., RTU (ZXEDX3)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (FNAB53)
- Zerex Anti-Freeze & Coolants