Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, 55 gal., RTU
Mfr # ZXGO5RU2
Zoro # G1498305
product price: $900.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$900.99
Free 30-Day Returns
Key Features
- Color Yellow
- Size 55 gal
- Application Low-silicate, low-pH, phosphate-free formula is designed to minimize inhibitor depletion and protect all cooling system metals, including aluminum, against rust and corrosion in gasoline- and diesel-fueled cars, light trucks, and heavy-duty vehicles. Meets European standards; approved by Daimler Chrysler for worldwide applications. HOAT formula. Light duty: 150,000 mi/5 yr; Heavy duty: 300,000 mi/3 yr
- Type Ready-to-Use
- For Use With Passenger Cars, Light Trucks And Heavy Duty Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerex
- MFR # ZXGO5RU2
- Zoro # G1498305
- UPC # 028882501286
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 525 lb |
Container Size | 55 gal |
Description
Antifreeze Coolant, Coolant Type HOAT, Series G05, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWIPES Microfiber Cleaning Cloths 24-PK (924)
- WIX FILTERS Engine Oil Filter, 57938 (57938)
- DUAL PRO Professional Series Battery Charger - 15A - 1-Bank - 12V (PS1)
- CURT Breakaway Battery Charger (52025)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (675129)
- ZEREX Antifreeze Coolant, 1 gal., Concentrated (ZXG051)
- ZEREX Asian Antifreeze, 1 gal., RTU (675130)
- ZEREX Antifreeze Coolant, Pink, 55 gal. Size (753487)
- ZEREX Antifreeze Coolant: Bottle, 1 gal, Concentrated, IAT, Ethylene Glycol, Original, Green (ZX001)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXPCRU1)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FCAB51)
- Zerex Anti-Freeze & Coolants