Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, 55 gal., RTU
Mfr # ZXELRU2
Zoro # G2935527
product price: $870.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$870.99
Free 30-Day Returns
Key Features
- Color Orange
- Size 55 gal
- Application Silicate- and phosphate-free formula is automaker-approved for use in GM and SAAB vehicles that require OAT DEX-COOL, and in GM and SAAB vehicles. OAT formula. 150,000 mi/5 yr
- Type Ready-to-Use
- For Use With Passenger Cars and Light Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerex
- MFR # ZXELRU2
- Zoro # G2935527
- UPC # 028882501545
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 525 lb |
Container Size | 55 gal |
Description
Antifreeze Coolant, Coolant Type OAT, Series DEX-Cool, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Orange, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications Fiat Chrysler MS-12106, Ford WSS-M97B44-D, Ford WSS-M97B44-D2, GM 6277M, GMW 3420
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 99-04 Ford 5.4/6.8L Heater Hose, 87891 (87891)
- WEATHERTECH Underseat Storage System, 4S009 (4S009)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- SPEEDAIRE Tire Inflator, 1/4 In, Polish (22YL03)
- ZEREX Antifreeze Coolant, 32 oz., RTU (ZXEDX3)
- ZEREX Asian Antifreeze, 1 gal., RTU (675130)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (ZXEDRU2)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (675129)
- ZEREX G-48 Antifreeze, 275 gal., Tote (801972)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXELRU1)
- PEAK Antifreeze Coolant, 1 gal. Sz, Orange (NAOB53-01-GR)
- Zerex Anti-Freeze & Coolants