Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, 55 gal., Concentrate
Mfr # 846440
Zoro # G3964628
original price:
$1,194.49
9% off
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,077.99
Free 30-Day Returns
Key Features
- Color Yellow
- Size 55 gal
- Application Heavy Duty Diesel Trucks
- Type Concentrated
- For Use With Diesel Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zerex
- MFR # 846440
- Zoro # G3964628
- UPC # 028882000451
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Antifreeze Coolant, Coolant Type OAT, Series Heavy Duty Extended Life Nitrite Free, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 5 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Silicate-Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Fin License Plate Screws 6-1.00x20mm 10mm Hx/W/Hd Slot PK50 (10984PK)
- PROJE PREMIUM CAR CARE Clay Lube 16 oz - Ultra Slick Clay Bar Lubricant Reduces Friction (40001)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 473336 (473336)
- SIKA 521UV UV Resistant LM Polyurethane Sealant-10.3oz Cartridge-White (106096)
- ZEREX G-40 Antifreeze, 1 gal., Bottle (861526)
- ZEREX Antifreeze Coolant, Pink, 55 gal. Size (753487)
- ZEREX Antifreeze Coolant, 55 gal., Concentrate (ZX002)
- ZEREX Antifreeze Coolant, 55 gal., Concentrate (ZXEL2)
- ZEREX G-48 Antifreeze, 1 gal., Bottle (861583)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXEDRU1)
- PRIME GUARD All Vehicle Pre-mix Antifreeze Coolant (PRIMGREEN50)
- Zerex Anti-Freeze & Coolants