Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, 32 oz., RTU
Mfr # ZXEDX3
Zoro # G2027417
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 32 oz
- Application Proprietary heavy-duty formula is meant to protect diesel engines from liner pitting and hardwater scale deposits. At max service life, add Extended Life Extender No. 4NPP7 to stretch drain interval to 600,000 mi/14,000 hr/6 yr OAT formula. 300,000 mi/7000 hr/3 yr
- Type Ready-to-Use
- For Use With Heavy Duty Diesel Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerex
- MFR # ZXEDX3
- Zoro # G2027417
- UPC # 028882501378
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 32 oz |
Size/Net Weight | 32 oz |
Container Size | 1 qt |
Description
Antifreeze Coolant, Coolant Type OAT, Series Extender Coolant Additive, Container Type Bottle, Container Size 1 qt, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 3 yr, Mileage Rating 300,000 mi, Boiling Point 330 Degrees F, Biodegradable Not Biodegradable, Silicate-Free Contains Silicate, Standards ASTM, SAE, Compatible Engine Type Diesel Engines, Compatible Vehicle Type Diesel Trucks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Floor Style Transmission Jack, 2000 Lb (HW93718)
- BOSCH Ram With Coupler (9104B)
- CRC General Purpose Lithium Grease 14Oz Stalube Gengrea, Sl3310 (SL3310)
- AFTERMARKET Universal Tractor Implement PTO Safety Shield BARECO EASIEST ON EARTH TO USE (CLO70-0543)
- ZEREX G-40 Antifreeze, 1 gal., Bottle (861399)
- ZEREX Antifreeze Coolant, Pink, 55 gal. Size (691732)
- ZEREX Antifreeze Coolant, 55 gal., Concentrate (ZXEL2)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (ZXEDRU2)
- ZEREX Antifreeze Coolant, 1 gal., RTU (846437)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXELRU1)
- PEAK Antifreeze Coolant, 55 gal., RTU (PKA0B1)
- Zerex Anti-Freeze & Coolants