Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, 1 gal., RTU
Mfr # ZXPCRU1
Zoro # G0555703
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 1 gal
- Application Offers protection against liner pitting and hard-water scale deposits in heavy-duty diesel engines. Proprietary inhibitor chemistry helps protect all cooling system metals, including aluminum, against corrosion. Universal coolant can also be used in gasoline engines and light-duty vehicles. Compatible with major American ethylene glycol-based coolant brands. IAT formula. 150,000 mi/3000 hr/3 yr
- Type Pre Charged
- For Use With Heavy Duty Diesel Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerex
- MFR # ZXPCRU1
- Zoro # G0555703
- UPC # 028882501071
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type IAT, Series Heavy Duty Pre-Charged, Container Type Drum, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS CO Alignment Cam Bolt Kit - Front, 81290 (81290)
- PLANO Waterproof Stowaway Utility Box 3700 Size (374010)
- STENS Oem Replacement Belt Fits John Deere 737 & 757 Tcu13195 265-181 (265-181)
- SEACHOICE 14 in. x 2 in. Class II Hitch Extender (53341)
- ZEREX Antifreeze Coolant, 32 oz., RTU (ZXEDX3)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (675129)
- ZEREX Antifreeze Coolant, 55 gal., RTU (846438)
- ZEREX G-48 Antifreeze, 55 gal., Drum (874078)
- ZEREX G-40 Antifreeze, 1 gal., Bottle (861399)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXELRU1)
- PRESTONE Tester Coolant Prestone (AF1420)
- Zerex Anti-Freeze & Coolants