Shop All Anti-Freeze & Coolants
Zerex
Antifreeze Coolant, 1 gal., Concentrate
Mfr # 846439
Zoro # G3964637
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 1 gal
- Application Heavy Duty Diesel Trucks
- Type Concentrated
- For Use With Diesel Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerex
- MFR # 846439
- Zoro # G3964637
- UPC # 028882997737
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type OAT, Series Heavy Duty Extended Life Nitrite Free, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 5 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Silicate-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 1-1/8" (HTH-1125-S)
- CENTRIC PARTS Brake Shoe Adjuster Kit, 119.82004 (119.82004)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 120" Length (1283/04T133BLA120)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for Suzuki LTZ400 QuadSport ATV Battery (YTX9-BS141)
- ZEREX Antifreeze Coolant, 55 gal., RTU (ZXRU2)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXELRU1)
- ZEREX Antifreeze Coolant, 55 gal., Concentrate (ZX002)
- ZEREX Antifreeze Coolant: Bottle, 1 gal, Concentrated, IAT, Ethylene Glycol, Original, Green (ZX001)
- ZEREX G-48 Antifreeze, 1 gal., Bottle (861583)
- ZEREX Asian Antifreeze, 1 gal., RTU (675130)
- PEAK Antifreeze Coolant, 55 gal., RTU (PKA0B1)
- Zerex Anti-Freeze & Coolants