Shop All Screwdriver Bits
Zephyr
Torque Driver, Hex Shank, Single End
Mfr # ZHTS-3
Zoro # G2045701
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hi-Torque
- Fastening Tool Tip Size #10
- Shank Style Square
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZHTS-3
- Zoro # G2045701
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Hi-Torque |
Fastening Tool Item | Socket Bit |
Shank Style | Square |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | Power Tool |
Item | Torque Driver |
SAE or Metric | SAE |
Impact Rated | No |
Description
Torque Driver, Application - Tools Power, Bit Style Hi-Torque, Fastening Tool Tip Size #10, Shank Style Square, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Nut Driver Set, 7 Pieces, Metric, Solid (05029510001)
- CLEVELAND #1-#5 Bright Screw Extractor Set (5Pc) (C00906)
- FEIN Shear, 26.2 fpm, 16 ga. (BLS 1.6E)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H52225XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T40X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3225X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T8X-5PK)
- BEST WAY TOOLS Bit Holder Magnetic Bulk (88000)
- Zephyr Screwdrivers and Nutdrivers