Shop All Screwdriver Bits
Zephyr
Square Drive 1/4 In. Hi-Torque No.1
Mfr # ZHTS-1
Zoro # G4544745
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # ZHTS-1
- Zoro # G4544745
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torq |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Square Drive 1/4 In. Hi-Torque No.1 |
Description
Square Drive 1/4 In. Hi-Torque No.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 Piece Hydraulic Punch Driver Set, 10 ga. (744)
- PROTO Ratcheting Box Wrench, 11-5/8 in. (JSBV3236)
- TUNGALOY Turning Indexable Insert, TPU432 AH, PK10 (6836843)
- STARRETT Precision Parallel, 1 5/16-1 3/4 In (154E)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3225X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1228XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T50X-5PK)
- SUPERIOR STEEL T27 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT127-50PK)
- Zephyr Screwdriver Bits