Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical 1500 lm Black/Gray LED Flashlight 18650 Battery

  • Mfr # 97713

  • Zoro # G515371968


product price: $46.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97713
Zoro #
G515371968
UPC #
704673977132
Country of Origin
China

Description

Introducing the Zephyr-R Tactical Rechargeable Flashlight from Police Security - where power meets precision for your toughest missions. Boasting an impressive 1500 lumens of ultra-bright illumination, this flashlight is your go-to companion in any situation. With three versatile modes - high, low, and flash - the Zephyr-R adapts to your needs with ease. Its silent switch ensures stealthy operation, while the twist focus allows you to seamlessly adjust the beam for optimal visibility. Designed for durability, the Zephyr-R features a heavy-duty rubber head and a roll stop to prevent accidental rolling. Equipped with a built-in USB port and charge indicator, it offers convenient recharging anytime, anywhere. Plus, with the included 18650 rechargeable battery and USB-C charging cord, you're always ready to shine. Backed by Police Security's Limited Lifetime Warranty, the Zephyr-R is built to withstand the toughest challenges, providing you with reliable performance when you need it most. Elevate your tactical gear with the Zephyr-R - where reliability meets innovationBrand Name: Police SecuritySub Brand: Zephyr-R TacticalLumens: 1500 lmColor: Black/GrayBulb Type: LEDProduct Type: FlashlightBattery Size: 18650 BatteryPackaging Type: CardedImpact Resistant: YesWaterproof: YesBatteries Included: YesCasing Material: PlasticRechargeable: YesBeam Distance: 120 MRun Time: 4 hrBattery Type: AlkalineWarranty: 1 year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.