Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # ZPT8X-5PK
Zoro # G2472841
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Single End/Double End Single End
- Fastening Tool Material S2 Steel
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # ZPT8X-5PK
- Zoro # G2472841
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | T8 |
Overall Bit Length | 1 15/16 in |
Details
SAE or Metric | SAE |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Finish | Unfinished |
Impact Rated | No |
For Use With | Power Tool |
Application - Tools | Power |
Item | Power Bit |
Bit Style | Torx(R) |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T8, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Dial (25-381J)
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- CHICAGO PNEUMATIC 3/8" 26 ft.-lb. Air Ratchet Wrench (CP825CT)
- NUMAX SFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer (SFR2190)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT30X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT25X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA35-5PK)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- Zephyr Power Fastening Tools