Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # ZPT40X-5PK
Zoro # G2472911
product price: $11.79
/pk 5, $2.36/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Power Tool
- Overall Bit Length 1 15/16 in
- Shank Style Hex
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZPT40X-5PK
- Zoro # G2472911
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 1 15/16 in |
Fastening Tool Tip Size | T40 |
Hex Shank Size | 1/4 in |
Details
Impact Rated | No |
Item | Power Bit |
For Use With | Power Tool |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
SAE or Metric | SAE |
Finish | Unfinished |
Application - Tools | Power |
Fastening Tool Material | S2 Steel |
Bit Style | Torx(R) |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T40, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24", 40" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2440)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points (2312)
- MTD Blade Replace Edger Star (490-105-M017)
- KNAACK Model 118-M DataVault Mobile Jobsite Box, Tan, 39" W x 27" D x 48" H (118-M)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8543XX-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT25X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-8R-5PK)
- VESSEL Precision Bit Wing-Shank 4mm, H2x3, PK10 (D73H232060)
- Zephyr Power Fastening Tools