Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # ZPT25X275-5PK
Zoro # G2472677
product price: $14.65
/pk 5, $2.93/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Bit Length 2 3/4 in
- Bit Style Torx(R)
- For Use With Power Tool
- Application - Tools Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZPT25X275-5PK
- Zoro # G2472677
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 2 3/4 in |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | T25 |
Details
Single End/Double End | Single End |
Bit Style | Torx(R) |
For Use With | Power Tool |
Application - Tools | Power |
Impact Rated | No |
SAE or Metric | SAE |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Item | Power Bit |
Fastening Tool Item | Power Bit |
Finish | Unfinished |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx Driver, IP15 (36238)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20X-5PK)
- ZORO SELECT Carpet Edge Gripper, 72 In L (29520117)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 9/32" Power Bits (25PK) (48-32-4159)
- Zephyr Power Fastening Tools