Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # ZPT25X-5PK
Zoro # G2472607
original price:
$19.37
23% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Material S2 Steel
- Impact Rated No
- Fastening Tool Tip Size T25
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # ZPT25X-5PK
- Zoro # G2472607
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Details
Application - Tools | Power |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Impact Rated | No |
Finish | Unfinished |
Single End/Double End | Single End |
SAE or Metric | SAE |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
For Use With | Power Tool |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard Sets with ToughCase(R)+ System (DWAF2053)
- CRESCENT POCKET DRVR SLOT 1/8""X2"" (CS182)
- DRILL AMERICA 1-3/8"x1" Carbide Tipped Annular Cutter (CTC5-530-151)
- STARRETT Outside Micrometer, 5 to 6" Range, Ratchet (T444.1XRL-6)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT10X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8102XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- ZEPHYR Torq-Set Power Bit 7/16 H (TS170-5/16)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-6-5PK)
- DEWALT DeWALT DWA1240/DW1263 Industrial Drill Bit Set, Cobalt Steel, Gold, Ferrous Oxide, 14-Piece (DWA1240/DW1263)
- Zephyr Power Fastening Tools