Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # ZPT20X6-5PK
Zoro # G3368902
product price: $23.79
/pk 5, $4.76/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Unfinished
- Single End/Double End Single End
- Shank Style Hex
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZPT20X6-5PK
- Zoro # G3368902
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Fastening Tool Tip Size | T20 |
Details
SAE or Metric | SAE |
Finish | Unfinished |
Single End/Double End | Single End |
Shank Style | Hex |
Impact Rated | No |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Application - Tools | Power |
Item | Power Bit |
For Use With | Power Tool |
Fastening Tool Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool Folding Knife, Gray, 6 Function (31-000206)
- ECONOLINE Tubing, Red Per Foot (413422)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51315MM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2516S)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8102XX275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8542XX275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- Zephyr Power Screwdriver Bits