Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # ZPT10X6-5PK
Zoro # G2472449
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Overall Bit Length 6 in
- For Use With Power Tool
- Hex Shank Size 1/4 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZPT10X6-5PK
- Zoro # G2472449
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 6 in |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | T10 |
Details
Finish | Unfinished |
For Use With | Power Tool |
Item | Power Bit |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Fastening Tool Item | Power Bit |
Impact Rated | No |
Shank Style | Hex |
Application - Tools | Power |
Bit Style | Torx(R) |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- X1 TOOLS 3/4 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-4075x24)
- WESTWARD 151.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV5)
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (J47705/16)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-10-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4R-5PK)
- VESSEL Precision Bit Wing-Shank 5mm, +2x1, PK10 (D76P2150)
- Zephyr Power Fastening Tools