Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # ZPT10X-5PK
Zoro # G2045640
product price: $13.29
/pk 5, $2.66/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size T10
- Single End/Double End Single End
- For Use With Power Tool
- Finish Unfinished
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZPT10X-5PK
- Zoro # G2045640
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Details
Fastening Tool Item | Power Bit |
Item | Power Bit |
Single End/Double End | Single End |
For Use With | Power Tool |
Finish | Unfinished |
SAE or Metric | SAE |
Shank Style | Hex |
Impact Rated | No |
Bit Style | Torx(R) |
Fastening Tool Material | S2 Steel |
Application - Tools | Power |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 10Pc 3/8" Drive SAE Deep Socket Set (IR) (752050)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Plug Hand Tap (DWTP1-1/4-12)
- IDEAL Hole Saw, 1-1/4 (36-522)
- METABO Anti-Static Suction Hose, 1-1/4" x 13' (red) (631370000)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3105X3-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXACR-B-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-10-5PK)
- Zephyr Power Fastening Tools