Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS273-10-5PK
Zoro # G2472808
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Fastening Tool Material S2 Steel
- Shank Style Hex
- Hex Shank Size 1/4 in
- For Use With Power Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # TS273-10-5PK
- Zoro # G2472808
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #10 |
Overall Bit Length | 1 15/16 in |
Details
Bit Style | Torq-Set |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Item | Power Bit |
Fastening Tool Item | Power Bit |
For Use With | Power Tool |
SAE or Metric | SAE |
Single End/Double End | Single End |
Application - Tools | Power |
Finish | Unfinished |
Impact Rated | No |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX LB Dead Blow Hammer (18-6554)
- HULTAFORS TOOLS Chisel HDC 20-0.75" Blade Width (HDC 20)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2023MD)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1103XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8542XX-5PK)
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- Zephyr Power Fastening Tools