Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS212-8R-5PK
Zoro # G2045473
original price:
$12.02
9% off
new price: $10.89
/pk 5, $2.18/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set ACR
- SAE or Metric SAE
- Overall Bit Length 1 in
- Impact Rated No
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS212-8R-5PK
- Zoro # G2045473
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #8 |
Details
Bit Style | Torq-Set ACR |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | No |
Finish | Unfinished |
Application - Tools | Power |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Insert Bit |
Single End/Double End | Single End |
For Use With | Power Tool |
Shank Style | Hex |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set ACR, Fastening Tool Tip Size #8, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X20)
- WOODOWL Spade Bit 6" x 7/16" (00604)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (41905)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8543XX-5PK)
- ZEPHYR Torq-Set Power Bit 7/16 H (TS170-5/16)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-3/8A-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-5-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- MILWAUKEE TOOL 1 in. TORX T10 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4627)
- Zephyr Power Screwdriver Bits