Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS212-5/16AR-5PK
Zoro # G2045491
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 5/16 in
- Application - Tools Power
- Fastening Tool Material S2 Steel
- Shank Style Hex
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS212-5/16AR-5PK
- Zoro # G2045491
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/16 in |
Overall Bit Length | 1 1/4 in |
Hex Shank Size | 5/16 in |
Details
Application - Tools | Power |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Finish | Unfinished |
Bit Style | Torq-Set ACR |
Fastening Tool Item | Insert Bit |
For Use With | Power Tool |
Single End/Double End | Single End |
Item | Power Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set ACR, Fastening Tool Tip Size 5/16 in, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.50mm (46490)
- KLEIN TOOLS 3-Inch Extension (65722)
- KIPP Star Grip, DIN 6336 Similar, D=M05X30, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X30)
- MAKITA 7'' Vertical Polisher (PV7001C)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16A-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-8R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT27X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3100X3-5PK)
- VESSEL Power Bit 1/4" Hex B, T15x49H with, PK10 (B35MM,BCT1549H)
- Zephyr Power Fastening Tools