Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS212-10A-5PK
Zoro # G2045342
product price: $6.69
/pk 5, $1.34/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #10
- Finish Unfinished
- Hex Shank Size 5/16 in
- Impact Rated No
- Bit Style Torq-Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS212-10A-5PK
- Zoro # G2045342
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 1/4 in |
Details
Finish | Unfinished |
Impact Rated | No |
Bit Style | Torq-Set |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Item | Power Bit |
SAE or Metric | SAE |
For Use With | Power Tool |
Application - Tools | Power |
Single End/Double End | Single End |
Fastening Tool Item | Insert Bit |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #10, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A280)
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/16 (45620)
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/4" Radius Wood Handle (12-515)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XXACR-B-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4R-5PK)
- QUALTOOL T-40 Star Power Bit, 1/4" Hex Drv, 6"L (68-T40)
- Zephyr Power Fastening Tools