Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS212-10-5PK
Zoro # G2051082
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Finish Unfinished
- Hex Shank Size 1/4 in
- Shank Style Hex
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS212-10-5PK
- Zoro # G2051082
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Fastening Tool Tip Size | #10 |
Details
Single End/Double End | Single End |
Item | Power Bit |
Finish | Unfinished |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Power Tool |
Fastening Tool Item | Insert Bit |
Bit Style | Torq-Set |
Impact Rated | No |
Application - Tools | Power |
Fastening Tool Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER ALUMINIUM PIPE WRENCH 48" TITALUM® (61028)
- LENOX Hole Saw (LXAH3212)
- GEARWRENCH 37 Piece 1/2" Drive 12 Point Standard & Deep Metric Socket Set (80730)
- ZORO SELECT Straight Flute Drill, Size 11/32 in, TiAlN (470-103438B)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-2-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT10X-5PK)
- MILWAUKEE TOOL SHOCKWAVE 6” Impact Square Recess #2 Power Bit (48-32-4805)
- Zephyr Power Fastening Tools