Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS212-0-5PK
Zoro # G2045318
original price:
$12.99
9% off
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Hex Shank Size 1/4 in
- For Use With Power Tool
- Single End/Double End Single End
- Bit Style Torq-Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # TS212-0-5PK
- Zoro # G2045318
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Fastening Tool Tip Size | #0 |
Details
Application - Tools | Power |
For Use With | Power Tool |
Single End/Double End | Single End |
Bit Style | Torq-Set |
Shank Style | Hex |
Item | Power Bit |
SAE or Metric | SAE |
Fastening Tool Item | Insert Bit |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | No |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #0, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- TE-CO T-Nut, Black Oxide, 3/4-10, 13/16 (41418)
- VEGA Phillips Square-Driv 3-3 Insert Bit x 1 (125PSD33)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 61/64 (52461)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK250 (TS212-8-250PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT27X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5-5PK)
- IRWIN 30 Pc. Screwdriver Bit Set-Fastener Drive Tool Set (IWAF1230)
- Zephyr Power Screwdriver Bits