Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-9/16-5PK
Zoro # G3365831
product price: $33.79
/pk 5, $6.76/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Hex Shank Size 5/8 in
- Overall Bit Length 1 1/4 in
- Fastening Tool Tip Size 9/16 in
- Bit Style Torq-Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS170-9/16-5PK
- Zoro # G3365831
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 5/8 in |
Overall Bit Length | 1 1/4 in |
Fastening Tool Tip Size | 9/16 in |
Details
Impact Rated | No |
Fastening Tool Item | Power Bit |
Item | Power Bit |
Bit Style | Torq-Set |
For Use With | Power Tool |
Shank Style | Hex |
Single End/Double End | Single End |
Application - Tools | Power |
Finish | Unfinished |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 9/16 in, Shank Style Hex, Hex Shank Size 5/8 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5332CF)
- TECHNIKS Perske Style Collet, SYOZ25, 1/2 in. (83868-1/2)
- WILTON Sledge Hammer, 10 lb., 30 In, Rubber/Steel (21030)
- HHIP 3 Piece Boring Tool Set With 2" Head R8 Shank & 1/2" Boring Bar Set (1001-0106)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-10-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4A-5PK)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #3 Power Bits (10 Pk) (48-32-4216)
- Zephyr Power Screwdriver Bits