Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-8R-5PK
Zoro # G2045421
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Finish Unfinished
- Single End/Double End Single End
- Fastening Tool Material S2 Steel
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS170-8R-5PK
- Zoro # G2045421
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 1 1/4 in |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #8 |
Details
Impact Rated | No |
Finish | Unfinished |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Power Bit |
SAE or Metric | SAE |
Shank Style | Hex |
Item | Power Bit |
For Use With | Power Tool |
Application - Tools | Power |
Bit Style | Torq-Set ACR |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set ACR, Fastening Tool Tip Size #8, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.00mm (C74009)
- GRAY TOOLS 16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- MILWAUKEE TOOL Steel Pipe Wrench, Pliers, Utility Knife (48-22-7160, 48-22-6312, 48-22-1505)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35RI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-2-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4B-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3103X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-10-5PK)
- SENCO SENCO Screwdriver Bit, Hex Drive, 6.73 in Shank, 2 in L, Steel (EA0299)
- Zephyr Power Fastening Tools