Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-8-5PK
Zoro # G2472710
product price: $7.49
/pk 5, $1.50/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Bit Length 1 1/4 in
- Single End/Double End Single End
- Fastening Tool Material S2 Steel
- Shank Style Hex
- For Use With Power Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS170-8-5PK
- Zoro # G2472710
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 1 1/4 in |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #8 |
Details
Single End/Double End | Single End |
Item | Power Bit |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
For Use With | Power Tool |
Finish | Unfinished |
Application - Tools | Power |
SAE or Metric | SAE |
Bit Style | Torq-Set |
Impact Rated | No |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #8, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-28 UNF 2B (301127040)
- S & W MANUFACTURING Plunger, Lght End Force, 5/16-18" (SSW10-5A)
- MILWAUKEE TOOL M18 Battery Pack, M18 Dual Rapid Charger (48-11-1852, 48-59-1802)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 17/64 (C23843)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-3/8A-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X35-5PK)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF33PH2B10)
- Zephyr Power Fastening Tools