Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-6-5PK
Zoro # G2045500
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #6
- Hex Shank Size 1/4 in
- Shank Style Hex
- Single End/Double End Single End
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # TS170-6-5PK
- Zoro # G2045500
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #6 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Details
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Item | Power Bit |
Single End/Double End | Single End |
Finish | Unfinished |
For Use With | Power Tool |
Application - Tools | Power |
SAE or Metric | SAE |
Bit Style | Torq-Set |
Impact Rated | No |
Fastening Tool Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #6, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Floor/Form Scraper, 18 (GG018)
- CHANNELLOCK STGHT JAW TNG&GRVE 6.5"" (426)
- CAPRI TOOLS Professional Portable Wire Stripper (CP20013)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642CK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8102XX275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4.5mm Dia, PK 10 (BP202-10PK)
- Zephyr Power Fastening Tools