Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-5/16R-5PK
Zoro # G2472491
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #10
- SAE or Metric SAE
- Fastening Tool Material S2 Steel
- For Use With Power Tool
- Application - Tools Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS170-5/16R-5PK
- Zoro # G2472491
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Overall Bit Length | 1 1/4 in |
Hex Shank Size | 7/16 in |
Details
SAE or Metric | SAE |
Fastening Tool Item | Power Bit |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Application - Tools | Power |
Bit Style | Torq-Set ACR |
Shank Style | Hex |
Item | Power Bit |
Impact Rated | No |
Finish | Unfinished |
Single End/Double End | Single End |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set ACR, Fastening Tool Tip Size #10, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (8028)
- KO-KEN Socket 16mm Flare Nut 70mm 3/8 Sq. Drive (3300FN-16)
- EAZYPOWER One Way Screw Remover, No.16 (81395)
- MAYHEW PRO General Purpose Slotted Screwdriver 1/2 in Square (36019)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4A-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3103X-5PK)
- GREENLEE Greenlee DTAPKITM 6-Piece Metric Drill / Tap Set (DTAPKITM)
- Zephyr Power Screwdriver Bits