Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-5/16B-5PK
Zoro # G2472458
original price:
$36.10
45% off
new price: $19.79
/pk 5, $3.96/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #4
- For Use With Power Tool
- Fastening Tool Material S2 Steel
- Finish Unfinished
- Bit Style Torq-Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS170-5/16B-5PK
- Zoro # G2472458
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4 |
Overall Bit Length | 1 1/4 in |
Hex Shank Size | 1/4 in |
Details
For Use With | Power Tool |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Fastening Tool Item | Power Bit |
Bit Style | Torq-Set |
Impact Rated | No |
Shank Style | Hex |
Item | Power Bit |
Single End/Double End | Single End |
SAE or Metric | SAE |
Application - Tools | Power |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #4, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 632 2X Hand Level, 6” W/ Extending Eyepiece to 7-1/2” (13-632)
- BON TOOL Bon 27-215 Jimmy Bar, 18 Lb 60" (27-215)
- BOSCH Coring Bit (T3924)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318CB)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8542XX6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-3/8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35RI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275-5PK)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 25 (BP302-25B)
- Zephyr Power Fastening Tools