Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-5-5PK
Zoro # G2045458
product price: $6.49
/pk 5, $1.30/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Single End/Double End Single End
- For Use With Power Tool
- Shank Style Hex
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS170-5-5PK
- Zoro # G2045458
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 1 1/4 in |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #5 |
Details
SAE or Metric | SAE |
Single End/Double End | Single End |
For Use With | Power Tool |
Shank Style | Hex |
Impact Rated | No |
Fastening Tool Material | S2 Steel |
Application - Tools | Power |
Bit Style | Torq-Set |
Finish | Unfinished |
Fastening Tool Item | Power Bit |
Item | Power Bit |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #5, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X60)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 2 Pitch (10T902)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489023)
- CURRENT TOOLS Conduit Piston for 3" conduit (R30)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35RI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3105X3-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-5/16B-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-2-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3103X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8R-5PK)
- BOSCH Impact Driver Bits, Torx(TM), T25, 1" L, PK2 (ITT25102)
- Zephyr Power Fastening Tools