Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-1/4R-5PK
Zoro # G2045412
original price:
$21.91
13% off
new price: $18.99
/pk 5, $3.80/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size T15
- SAE or Metric SAE
- Hex Shank Size 7/16 in
- Bit Style Torq-Set ACR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS170-1/4R-5PK
- Zoro # G2045412
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 7/16 in |
Overall Bit Length | 1 1/4 in |
Details
Application - Tools | Power |
Item | Power Bit |
Fastening Tool Item | Power Bit |
SAE or Metric | SAE |
Bit Style | Torq-Set ACR |
For Use With | Power Tool |
Finish | Unfinished |
Impact Rated | No |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set ACR, Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver 5/32 in Round (5110004001)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- MITUTOYO Digital Micrometer, 2 to 3", Ratchet (193-213)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3105X3-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT27X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AM275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK250 (TS212-8-250PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X-5PK)
- VESSEL Power Bit 1/4" Hex B, H2.5x75H, PK10 (B35H2575H)
- Zephyr Power Fastening Tools