Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-1/4A-5PK
Zoro # G2045388
original price:
$38.47
15% off
new price: $32.35
/pk 5, $6.47/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- SAE or Metric SAE
- Fastening Tool Material S2 Steel
- Single End/Double End Single End
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS170-1/4A-5PK
- Zoro # G2045388
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 5/16 in |
Fastening Tool Tip Size | T15 |
Overall Bit Length | 1 1/4 in |
Details
Application - Tools | Power |
SAE or Metric | SAE |
Fastening Tool Material | S2 Steel |
Single End/Double End | Single End |
Item | Power Bit |
Shank Style | Hex |
Bit Style | Torq-Set |
Impact Rated | No |
For Use With | Power Tool |
Finish | Unfinished |
Fastening Tool Item | Power Bit |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T7X-5PK)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 8-32, Die Cast Zinc Black Satin, Comp: Steel (K0122.1AE1)
- PACIFIC HANDY CUTTER Enclosed Fixed Blade Safety Cutter, Plastic (BC347)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/8 Cut L (01556)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8542XX6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8542XX275-5PK)
- ZEPHYR Torq-Set Power Bit 7/16 H (TS170-5/16)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3103X-5PK)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bits (25PK) (48-32-4156)
- Zephyr Power Screwdriver Bits