Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-10R-5PK
Zoro # G2472738
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- For Use With Power Tool
- Fastening Tool Tip Size #10
- SAE or Metric SAE
- Overall Bit Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS170-10R-5PK
- Zoro # G2472738
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Overall Bit Length | 1 1/4 in |
Hex Shank Size | 1/4 in |
Details
Finish | Unfinished |
For Use With | Power Tool |
SAE or Metric | SAE |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Bit Style | Torq-Set ACR |
Item | Power Bit |
Single End/Double End | Single End |
Application - Tools | Power |
Impact Rated | No |
Fastening Tool Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set ACR, Fastening Tool Tip Size #10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket XZN M4 Triple Square 100mm 3/8 Sq. Drive (3020.100-M4)
- CLE-LINE 18PC HD Blk&Gld Jobber Drill and Plug Hand Tap Set CLE 1878 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (C21191)
- GREY PNEUMATIC 1/2" Drive x 14mm Hex Driver 6" Length (29146M)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100400A)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8542XX6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT30X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AM275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-6-5PK)
- VEGA Double Square 2 Power Bit x 2 (150DS02A)
- Zephyr Power Screwdriver Bits