Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-10-5PK
Zoro # G2045327
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Impact Rated No
- For Use With Power Tool
- Hex Shank Size 1/4 in
- Fastening Tool Tip Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # TS170-10-5PK
- Zoro # G2045327
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #10 |
Overall Bit Length | 1 1/4 in |
Details
Bit Style | Torq-Set |
Fastening Tool Item | Power Bit |
Impact Rated | No |
For Use With | Power Tool |
Shank Style | Hex |
Finish | Unfinished |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
Application - Tools | Power |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356761)
- APEX TOOL GROUP Dial Indicator Set 2-1/4" w/On-Off Stand (GWR3761)
- SK HAND TOOLS Socket Set, 13 Piece Classic 3/8 Fractio (94513)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #7 (70107)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-5/16B-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- ZEPHYR Torq-Set Power Bit 7/16 H (TS170-5/16)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10-5PK)
- MILWAUKEE TOOL Shockwave 6in Impact Driver Bit, BK10 (48-32-4801)
- Zephyr Power Fastening Tools