Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-1-5PK
Zoro # G2045309
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Hex Shank Size 1/4 in
- Bit Style Torq-Set
- Fastening Tool Material S2 Steel
- Application - Tools Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # TS170-1-5PK
- Zoro # G2045309
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Fastening Tool Tip Size | #1 |
Details
Single End/Double End | Single End |
Bit Style | Torq-Set |
Fastening Tool Material | S2 Steel |
Application - Tools | Power |
For Use With | Power Tool |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | No |
Shank Style | Hex |
Fastening Tool Item | Power Bit |
Finish | Unfinished |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pick-Up Tool, Mag, Flex, 29 In, 5 lb (HT-2FL)
- AJAX Rivet Set, 3/16 (1620)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Bright Finish Tap For Steels Upto 45Hrc (M5243)
- KO-KEN Socket 1/4 6 Point 22mm 1/4 Sq. Drive (2400A-1/4)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-10-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-5-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA35-5PK)
- QUALTOOL T-27 Star Power Bit, 1/4" Hex Drv, 6"L (68-T27)
- Zephyr Power Screwdriver Bits