Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E3106X275-5PK
Zoro # G2480937
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Impact Rated No
- SAE or Metric SAE
- For Use With Power Tool
- Fastening Tool Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # E3106X275-5PK
- Zoro # G2480937
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 2 3/4 in |
Fastening Tool Tip Size | 12F-14R |
Hex Shank Size | 1/4 in |
Details
Bit Style | Slotted |
Impact Rated | No |
SAE or Metric | SAE |
For Use With | Power Tool |
Fastening Tool Item | Power Bit |
Fastening Tool Material | S2 Steel |
Single End/Double End | Single End |
Shank Style | Hex |
Finish | Unfinished |
Application - Tools | Power |
Item | Power Bit |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 12F-14R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- IRWIN Replacement Spring 5 Pc., PK5 (4022ZR)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 2" dia. (SKT-027)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3100X3-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT25X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-10A-5PK)
- MILWAUKEE TOOL Milwaukee® 48-32-4807 SHOCKWAVE„¢ #2 Phillips 6" Power Bit (48-32-4807)
- Zephyr Power Screwdriver Bits