Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E3106X-5PK
Zoro # G2044721
product price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size 12F-14R
- Impact Rated No
- Shank Style Hex
- For Use With Power Tool
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # E3106X-5PK
- Zoro # G2044721
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 12F-14R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Details
Impact Rated | No |
Shank Style | Hex |
For Use With | Power Tool |
Item | Power Bit |
Fastening Tool Item | Power Bit |
SAE or Metric | SAE |
Bit Style | Slotted |
Application - Tools | Power |
Finish | Unfinished |
Fastening Tool Material | S2 Steel |
Single End/Double End | Single End |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 12F-14R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.00mm (47860)
- MICRO 100 Cut-Off Blade (T-112)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- SK PROFESSIONAL TOOLS 3/8" Drive SAE, Metric, 49 pcs (94549)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT25X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-4-5PK)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 2 Inch Long - 6mm Dia, PK 25 (BP202D-25PK)
- Zephyr Power Screwdriver Bits