Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E3105X3-5PK
Zoro # G2044703
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Style Hex
- Hex Shank Size 1/4 in
- For Use With Power Tool
- SAE or Metric SAE
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # E3105X3-5PK
- Zoro # G2044703
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Fastening Tool Tip Size | 10F-12R |
Details
Shank Style | Hex |
For Use With | Power Tool |
SAE or Metric | SAE |
Finish | Unfinished |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Power Bit |
Item | Power Bit |
Impact Rated | No |
Application - Tools | Power |
Bit Style | Slotted |
Single End/Double End | Single End |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 10F-12R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 31/64 (C23372)
- AMERICAN IMAGINATIONS 0.375 in. x 0.5 in. x 0.75 in. Stainless Steel Crimping Tool (AI-35253)
- MEGAPRO Impact Bit, Square & Phillips, 2" (9BP-I-10A)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16AR-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT25X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-8R-5PK)
- MILWAUKEE TOOL SHOCKWAVE 2" Power Bit Phillips #2 (25 Pk) (48-32-4162)
- Zephyr Power Fastening Tools