Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E3102X-5PK
Zoro # G2044730
product price: $6.95
/pk 5, $1.39/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Fastening Tool Material S2 Steel
- Impact Rated No
- Hex Shank Size 1/4 in
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # E3102X-5PK
- Zoro # G2044730
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Fastening Tool Tip Size | 5F-6R |
Details
Bit Style | Slotted |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Shank Style | Hex |
Finish | Unfinished |
Fastening Tool Item | Power Bit |
Single End/Double End | Single End |
SAE or Metric | SAE |
Application - Tools | Power |
Item | Power Bit |
For Use With | Power Tool |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 5F-6R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 Bit Plumbers'' Kit (49-22-0065)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6520)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35935)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 71 8 SBA)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XX6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT27X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8102XX275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-10-5PK)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4163)
- Zephyr Power Screwdriver Bits